Shop All Auxiliary Contacts
Square D
Magnetic Coil, 24 V
Mfr # 9998DA2V14
Zoro # G1883043
original price:
$71.44
34% off
new price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 or 3 Pole 50 to 60A Contactors
- Hz 50/60
- Coil Volts 24V AC
- Contactor Type Definite Purpose
- VA Rating 109
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9998DA2V14
- Zoro # G1883043
- UPC # 785901081432
- Country of Origin China
- Category Auxiliary Contacts
Dimensions
Width | 2.56 in |
Height | 3.27 in |
Depth | 3.67 in |
Details
Item | Replacement Coil |
For Use With | 2 or 3 Pole 50 to 60A Contactors |
Hz | 50/60 |
Coil Volts | 24V AC |
Contactor Type | Definite Purpose |
VA Rating | 109 |
Voltage | 24V AC |
Features | Mercury Free |
Coil Power | 109 VA |
Coil Voltage | 24V AC |
Frequency | 50/60 Hz |
Compatible with Series | 8910DPA Definite Purpose Contactors |
Contactor Style | Definite Purpose |
Average Consumption | 10 VA |
Product Or Component Type | Coil |
Rated Operational Voltage | 24 V AC 50/60 Hz |
Accessory / Separate Part Destination | Contactor |
Description
Replacement Coil, Coil Voltage 24V AC, Compatible with Series 8910DPA Definite Purpose Contactors, Contactor Style Definite Purpose, Coil Power 109 VA, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 800V AC/1000V DC Volt Rating (USM3N)
- EATON WIRING DEVICES Keyless Lamp Socket Adapter (BP758B)
- PANDUIT 7" L Wrap Hook-&-Loop Cable Tie BK PK 100 (HLB2S-C0)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 50ft-Black (WL-SW-075-50-BK)
- SQUARE D Auxiliary Contact, 3A, 1NO (9999SX11)
- SQUARE D Enclosure, NEMA 1 (9991DPG1)
- SQUARE D Kit, Pushbutton, On/Off (9999SA10)
- SQUARE D Auxillary Contact Block (9999SO4)
- SQUARE D Auxiliary Contact, 1 NC (9999D01)
- SQUARE D Auxiliary Contact, 1NO/1NC, 10A, 600V Max (MDSAN11)
- GE Aux Contact Block, 1NO/1NC, Size 3-4 (CR305X300C)
- Square D Auxiliary Contacts