Shop All Auxiliary Contacts
Square D
Magnetic Coil, 208/240v
Mfr # 9998DA2V09
Zoro # G1632014
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 or 3 Pole 50 to 60A Contactors
- VA Rating 109
- Coil Volts 208 to 240V AC
- Contactor Type Definite Purpose
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9998DA2V09
- Zoro # G1632014
- UPC # 785901081456
- Country of Origin China
- Category Auxiliary Contacts
Dimensions
Depth | 3.67 in |
Height | 3.27 in |
Width | 2.56 in |
Details
Item | Replacement Coil |
For Use With | 2 or 3 Pole 50 to 60A Contactors |
VA Rating | 109 |
Coil Volts | 208 to 240V AC |
Contactor Type | Definite Purpose |
Hz | 60 |
Voltage | 208/240V AC |
Features | Mercury Free |
Compatible with Series | 8910DPA Definite Purpose Contactors |
Coil Voltage | 220/240V AC |
Contactor Style | Definite Purpose |
Coil Power | 109 VA |
Frequency | 50/60 Hz |
Product Or Component Type | Coil |
Average Consumption | 10 VA |
Rated Operational Voltage | 208/240 V AC 60 Hz; 220 V AC 50 Hz |
Accessory / Separate Part Destination | Contactor |
Description
Replacement Coil, Coil Voltage 220/240V AC, Compatible with Series 8910DPA Definite Purpose Contactors, Contactor Style Definite Purpose, Coil Power 109 VA, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK PICCO 12V/4, 5A (54W) - POWER SUPPLY 1-PHASE, In: 110-230VAC OUT: 12 - 15VDC/4, 5A, Screw connection (87016)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412302408C)
- BATTERY DOCTOR Rocker Switch, SPST, Panel Mount, Black (20550)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Ivory (5461I)
- SQUARE D Switch, Selector (9999SC8)
- SQUARE D Bracket, Mounting, 35mm (9999DMB1)
- SQUARE D Add-on Power Pole, 1NO, 30A (MDS30P)
- SQUARE D Lug Extender Kit (9999LB0)
- SQUARE D Enclosure, NEMA 1 (9991DPG1)
- SQUARE D Auxillary Contact Block (9999SO4)
- NOARK Contactor, 24V, 2No+2Nc Aux (C250.322-024)
- Square D Contactors & Contacts