Shop All Auxiliary Contacts
Square D
Magnetic Coil, 120 V
Mfr # 9998DA2V02
Zoro # G0630201
original price:
$74.39
34% off
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 or 3 Pole 50 to 60A Contactors
- Coil Volts 120V AC
- Contactor Type Definite Purpose
- VA Rating 109
- Hz 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # 9998DA2V02
- Zoro # G0630201
- UPC # 785901081449
- Country of Origin China
- Category Auxiliary Contacts
Dimensions
Width | 2.56 in |
Height | 3.27 in |
Depth | 3.67 in |
Details
Item | Replacement Coil |
For Use With | 2 or 3 Pole 50 to 60A Contactors |
Coil Volts | 120V AC |
Contactor Type | Definite Purpose |
VA Rating | 109 |
Hz | 60 |
Features | Mercury Free |
Frequency | 50/60 Hz |
Contactor Style | Definite Purpose |
Compatible with Series | 8910DPA Definite Purpose Contactors |
Coil Voltage | 110/120V AC |
Coil Power | 109 VA |
Description
Replacement Coil, Coil Voltage 110/120V AC, Compatible with Series 8910DPA Definite Purpose Contactors, Contactor Style Definite Purpose, Coil Power 109 VA, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (206RAC)
- GE Molded Case Circuit Breaker, TEYF Series 60A, 2 Pole, 277/480V AC (TEYF260)
- TELEMECANIQUE SENSORS Lmt Switch Head, Rotary, Side, Left & Right (ZCKE09)
- HUBBELL 20A Duplex MRI Receptacle 125VAC 5-20R RD (HBL8300RMRI)
- SQUARE D Light, Pilot (9999SP2R)
- SQUARE D Magnetic Coil, 24 V (9998DA2V14)
- SQUARE D Auxiliary Contact, 10A, 1NO (9999SX6)
- SQUARE D Auxillary Contact Block (9999SO4)
- SQUARE D Magnetic Coil, 120 V (9998DA3V02)
- SQUARE D Auxiliary Contact, 1NO, 1NC (9999D11)
- ABB Aux Contact Block, 1NC, Side Mt (MACL1-01-AT)
- Square D Motor Controls