Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug Shield, 60A, 3 Poles
Mfr # S37446
Zoro # G0840738
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 60A
- Number of Poles 3
- Max. Wire Size AWG 3
- Range PowerPact
- Location Of Connection downstream || upstream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S37446
- Zoro # G0840738
- UPC # 785901760832
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 3 |
Details
Item | Lug Shield |
Amps | 60A |
Number of Poles | 3 |
Range | PowerPact |
Location Of Connection | downstream || upstream |
Product Compatibility | short lug || PowerPact H-Frame |
Poles Description | 3P |
Line Rated Current | 60 A |
Awg Gauge | AWG 3 |
Product Or Component Type | lug shield |
Range Compatibility | PowerPact (PowerPact Multistandard) circuit breaker |
Accessory / Separate Part Category | connection accessory |
Description
The TeSys GV5PB/GV6PB product family are three-pole UL 489 motor protection circuit breakers when combined with a contactor that makes up an entire branch circuit. Save panel space and simplify installation using a two-component solution. Features of the product range include selectable trip class 5/ 10/20 and an adjustable short-circuit time of 5 to 13 times Ir. Solutions cover a range of application needs from compact and cost effective to advanced control and predictive alarming. Choose the best offer based on your application needs. Terminal shields are used for front connection with cables or insulated bars. They comprise two parts assembled with captive screws, forming an IP40 cover. The top part is equipped with sliding grids for precise adaptation to cables or insulated bars. The rear part completely blocks off the connection zone. Terminal shields may be mounted upstream and downstream of the circuit breaker. This PowerPact Multistandard, lug shield is a connection accessory and is for a 3P, 60A breaker. This lug shield can be mounted in either downstream or upstream positions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway6 Outlets, 6 Ft. L, Ivory (NM24GB612)
- DAYTON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (13F515)
- EATON 10 Terminal Ground Bar Kit (GBK1020)
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 12.00x12.00x6.00, SS Type (A1212CHEMCSS)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 50in H (NC50VSHR)
- SQUARE D Bar Kit Ground 30878 (PK7GTACP)
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L, shunt trip, 24VDC (S29390)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 44H 20W (NC44SHR)
- SQUARE D Neutral Lug Kit, 100 A (HOM100AN)
- SQUARE D Cb Power Distribution Connector (3) (PDC6JD4)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, 20in W x 74in H (NC74S)
- Square D Circuit Breaker & Panelboard Accessories