Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug Shield, 150A, 3 Poles
Mfr # S37447
Zoro # G0841255
product price: $99.40
/ea
Free Shipping & Returns
$99.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
- Number of Poles 3
- Max. Wire Size AWG 3/0
- Product Or Component Type lug shield
- Awg Gauge AWG 3/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # S37447
- Zoro # G0841255
- UPC # 785901441397
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 3/0 |
Details
Item | Lug Shield |
Amps | 150A |
Number of Poles | 3 |
Product Or Component Type | lug shield |
Awg Gauge | AWG 3/0 |
Range | PowerPact |
Location Of Connection | downstream || upstream |
Line Rated Current | 150 A |
Product Compatibility | short lug || PowerPact H-Frame |
Accessory / Separate Part Category | connection accessory |
Poles Description | 3P |
Range Compatibility | PowerPact (PowerPact Multistandard) circuit breaker |
Description
Circuit Breaker Short Lug Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 90.00 to 97.00A (CR123F114C)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Maintained (9007C)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62C)
- SQUARE D Auxiliary Switch, 6A, None Poles (S29450)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- SQUARE D Lug Kit, 400A, 240V AC (NQALV4)
- SQUARE D Cb Control Wire Connection Kit (2) (S37423)
- SQUARE D Mini circuit breaker accessory, QO, padlock attachment, 2 pole, ground fault interrupter (GFI2PA)
- SQUARE D Interior, 600A, 240V AC || 48V DC, 84 Poles (NQ484L6C)
- SQUARE D Enclosure cover, NQ and NF panelboards, NQLC, surface, ventilated, 20in W x 62in H (NC62NQVS)
- Square D Circuit Breaker & Panelboard Accessories