Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug Kit Neutral Homline 100Amp
Mfr # HOM100ANCP
Zoro # G807099532
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Max. Wire Size AWG 2/0 aluminium/copper
- Min. Wire Size AWG 6
- Depth 1 in
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # HOM100ANCP
- Zoro # G807099532
- UPC # 47569735349
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 2/0 aluminium/copper |
Min. Wire Size | AWG 6 |
Depth | 1 in |
Height | 1.88 in |
Width | 4.25 in |
Details
Item | Lug Kit |
Amps | 100A |
Standards | UL Listed |
Features | Mercury Free |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OHB80L6, PISTOL HDL 6X80MM (OHB80L6)
- RELAY & CONTROL Relay & Control SKAP-3C-120VAC 20V AC Coil 11 Pin Square Base Plug-in Relays (SKAP-3C-120VAC)
- KABLE KONTROL Kable Kontrol® Zip Tie Tool Tension Gun and Cutter - For Nylon Zip Ties 18 to 50 Lbs Tensile Strength - Metal Body - Blue (CTG02-BLUE)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO320L125GRB)
- SQUARE D 2 Style A Univ Hub (A200)
- SQUARE D Panelboard Cover, Surface (NC44S)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (HOMTHT)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S 62H (NC62S)
- SQUARE D Circuit breaker accessory, PowerPacT H/J/L/M/P/R, auxiliary switch, OF/SD/SDE (S29452)
- SQUARE D Mounting Base, 70A, 120V AC, 1, 2 Poles (QOMB1)
- EATON CUTLER-HAMMER HUB CLOSURE 2"" (ARP00006CH2)
- Square D Circuit Breaker & Panelboard Accessories