Shop All Mechanical Lugs
Square D
Lug Kit, Low V Dist, HM/EP/EE Series
Mfr # DASKP250
Zoro # G6519527
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transformer Type Control
- For Use With EE112T3H, EE150T3H, EE30T211H, EE30T67H, EE45T211H, EE45T3H, EE45T67H, EE75T211H, EE75T3H, EE75T65H, EP112T3HNISCUNP, EP150T3HNISCUNP, EP45T3HNISCUNP, EP75T3HNISCUNP, HM112T208HNCUEP, HM112T208NCU, HM112T255HNCUEP, HM112T255NCU, HM150T208HNCUEP, HM150T208NCU, HM150T255HNCUEP, HM150T255NCU, HM45T208NCU, HM45T255HNCUEP, HM45T255NCU, HM75T208HNCUEP, HM75T208NCU, HM75T255HNCUEP, HM75T255NCU, Mfr. No. HM45T208HNCUEP
- Includes (3) Phase Lugs, Hardware
- Material aluminium
- Description/Special Features Phase Conductors, 350 kcmil- 6 STR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # DASKP250
- Zoro # G6519527
- UPC # 785901608325
- Country of Origin United States
- Category Mechanical Lugs
Details
Transformer Type | Control |
Item | Lug Kit |
For Use With | EE112T3H, EE150T3H, EE30T211H, EE30T67H, EE45T211H, EE45T3H, EE45T67H, EE75T211H, EE75T3H, EE75T65H, EP112T3HNISCUNP, EP150T3HNISCUNP, EP45T3HNISCUNP, EP75T3HNISCUNP, HM112T208HNCUEP, HM112T208NCU, HM112T255HNCUEP, HM112T255NCU, HM150T208HNCUEP, HM150T208NCU, HM150T255HNCUEP, HM150T255NCU, HM45T208NCU, HM45T255HNCUEP, HM45T255NCU, HM75T208HNCUEP, HM75T208NCU, HM75T255HNCUEP, HM75T255NCU, Mfr. No. HM45T208HNCUEP |
Includes | (3) Phase Lugs, Hardware |
Material | aluminium |
Description/Special Features | Phase Conductors, 350 kcmil- 6 STR |
Product Destination | transformer |
Accessory / Separate Part Category | electrical accessory |
Product Or Component Type | mechanical lug |
Provided Equipment | nut 3 , || bolt 3 , || lug 3 , primary AWG 6...350 kcmil stranded) |
Line Rated Current | 250 A |
Description
Lug Kit, Transformer Type Control, For Use With EE112T3H, EE150T3H, EE30T211H, EE30T67H, EE45T211H, EE45T3H, EE45T67H, EE75T211H, EE75T3H, EE75T65H, EP112T3HNISCUNP, EP150T3HNISCUNP, EP45T3HNISCUNP, EP75T3HNISCUNP, HM112T208HNCUEP, HM112T208NCU, HM112T255HNCUEP, HM112T255NCU, HM150T208HNCUEP, HM150T208NCU, HM150T255HNCUEP, HM150T255NCU, HM45T208NCU, HM45T255HNCUEP, HM45T255NCU, HM75T208HNCUEP, HM75T208NCU, HM75T255HNCUEP, HM75T255NCU, Mfr. No. HM45T208HNCUEP, Includes (3) Phase Lugs, Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE NETWORKS Impact Tool, D914, with 66/110Blade (10051501)
- REMKE Cord Grip, Spiral, Blk, .19-.35, 1/2" (RF13NR-BK)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 100 ft, White, Nylon Jacket, PVC Insulation (22974084)
- QUICKCABLE Automotive Fuse, ATC Series, 5A, 32V DC, 100 PK (509125-100)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- SQUARE D Mechanical Lugs (AL400LA)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS250)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS100)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP400)
- POLARIS Insulated Multitap Connector, 2.34 In. L (IT-600B)
- Square D Mechanical Lugs