Shop All Mechanical Lugs
Square D
Lug Kit, Low V Dist, HM/EP/EE Series
Mfr # DASKP100
Zoro # G5246814
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transformer Type Control
- For Use With 15T67H, 30T67H, EE15T211H, EE15T3H, EE15T65H, EE30T3H, EE30T65H, EE45T3H, EE45T65H, EP15T3HNISCUNP, EP30T3HNISCUNP, EP45T3HNISCUNP, HM15T208NCU, HM15T255HNCUEP, HM15T255NCU, HM30T208HNCUEP, HM30T208NCU, HM30T255HNCUEP, HM30T255NCU, HM45T208HNCUEP, HM45T208NCU, HM45T255HNCUEP, HM45T255NCU, Mfr. No. HM15T208HNCUEP
- Includes (3) Phase Lugs, Hardware
- Material aluminium
- Description/Special Features Phase Conductors, 1/0 - 14 STR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # DASKP100
- Zoro # G5246814
- UPC # 785901428541
- Country of Origin United States
- Category Mechanical Lugs
Details
Transformer Type | Control |
Item | Lug Kit |
For Use With | 15T67H, 30T67H, EE15T211H, EE15T3H, EE15T65H, EE30T3H, EE30T65H, EE45T3H, EE45T65H, EP15T3HNISCUNP, EP30T3HNISCUNP, EP45T3HNISCUNP, HM15T208NCU, HM15T255HNCUEP, HM15T255NCU, HM30T208HNCUEP, HM30T208NCU, HM30T255HNCUEP, HM30T255NCU, HM45T208HNCUEP, HM45T208NCU, HM45T255HNCUEP, HM45T255NCU, Mfr. No. HM15T208HNCUEP |
Includes | (3) Phase Lugs, Hardware |
Material | aluminium |
Description/Special Features | Phase Conductors, 1/0 - 14 STR |
Accessory / Separate Part Category | electrical accessory |
Provided Equipment | lug 3 , primary AWG 14...AWG 1/0 stranded) || nut 3 , || bolt 3 , |
Product Destination | transformer |
Line Rated Current | 100 A |
Product Or Component Type | mechanical lug |
Description
Lug Kit, Transformer Type Control, For Use With 15T67H, 30T67H, EE15T211H, EE15T3H, EE15T65H, EE30T3H, EE30T65H, EE45T3H, EE45T65H, EP15T3HNISCUNP, EP30T3HNISCUNP, EP45T3HNISCUNP, HM15T208NCU, HM15T255HNCUEP, HM15T255NCU, HM30T208HNCUEP, HM30T208NCU, HM30T255HNCUEP, HM30T255NCU, HM45T208HNCUEP, HM45T208NCU, HM45T255HNCUEP, HM45T255NCU, Mfr. No. HM15T208HNCUEP, Includes (3) Phase Lugs, Hardware, Description/Special Features Phase Conductors, 1/0 - 14 STR, 100A Line Rated Current
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATQR Series, Time-Delay, 1/10A, 600V AC, Non-Indicating (ATQR1/10)
- WIREMOLD External Elbow Fitting, Ivory, Steel (V2418FO)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 2P 30A (DPC-30A2P120)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP250)
- SQUARE D Mechanical Lugs (AL400LA)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS100)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS250)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP400)
- IDEAL Mechanical Conn, Set Screw, 10-18 AWG, PK10 (30-1294G)
- Square D Mechanical Lugs