Shop All Mechanical Lugs
Square D
Lug Kit, Low V Dist, HM/EP/EE Series
Mfr # DASKGS250
Zoro # G5246805
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Transformer Type Control
- For Use With EE30T211H, EE30T3H, EE30T65H, EE30T67H, EE45T211H, EE45T3H, EE45T65H, EE45T67H, EP30T3HNISCUNP, EP45T3HNISCUNP, HM30T208NCU, HM30T255HNCUEP, HM30T255NCU, HM45T208HNCUEP, HM45T208NCU, HM45T255HNCUEP, HM45T255NCU, Mfr. No. HM30T208HNCUEP
- Includes (1) Bonding Lug, (1) Grounding Lug, (5) Phase Lugs, Hardware
- Material aluminium
- Description/Special Features Phase Conductors, 350 kcmil- 6 STR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # DASKGS250
- Zoro # G5246805
- UPC # 785901474395
- Country of Origin United States
- Category Mechanical Lugs
Details
Transformer Type | Control |
Item | Lug Kit |
For Use With | EE30T211H, EE30T3H, EE30T65H, EE30T67H, EE45T211H, EE45T3H, EE45T65H, EE45T67H, EP30T3HNISCUNP, EP45T3HNISCUNP, HM30T208NCU, HM30T255HNCUEP, HM30T255NCU, HM45T208HNCUEP, HM45T208NCU, HM45T255HNCUEP, HM45T255NCU, Mfr. No. HM30T208HNCUEP |
Includes | (1) Bonding Lug, (1) Grounding Lug, (5) Phase Lugs, Hardware |
Material | aluminium |
Description/Special Features | Phase Conductors, 350 kcmil- 6 STR |
Product Destination | transformer |
Product Or Component Type | mechanical lug |
Provided Equipment | bonding lug 1 , AWG 14...AWG 2 stranded) || lug 1 , ground AWG 14...AWG 2/0 || nut 7 , || bolt 7 , || lug 5 , secondary AWG 6...350 kcmil stranded) |
Accessory / Separate Part Category | electrical accessory |
Line Rated Current | 250 A |
Description
Lug Kit, Transformer Type Control, For Use With EE30T211H, EE30T3H, EE30T65H, EE30T67H, EE45T211H, EE45T3H, EE45T65H, EE45T67H, EP30T3HNISCUNP, EP45T3HNISCUNP, HM30T208NCU, HM30T255HNCUEP, HM30T255NCU, HM45T208HNCUEP, HM45T208NCU, HM45T255HNCUEP, HM45T255NCU, Mfr. No. HM30T208HNCUEP, Includes (1) Bonding Lug, (1) Grounding Lug, (5) Phase Lugs, Hardware, Description/Special Features Phase Conductors, 350 kcmil- 6 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C (9070T75D19)
- HUBBELL PREMISE WIRING Fiber Connector, 50 UM, OM3, SC, PK12 (FCSC900K50GM12)
- SQUARE D Panelboard accessory, NQ, neutral kit, 400A, 200% (NQNL4)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 5A, 1 Pole, 240/415V AC, B Curve (M9F21105)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP250)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS100)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP400)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- SQUARE D Mechanical Lugs (AL400LA)
- BLACKBURN Insulated Multitap Connector, 4.63 In. L (AMTD250105)
- Square D Mechanical Lugs