Shop All Mechanical Lugs
Square D
Lug Kit, Low V Dist, HM/EP/EE Series
Mfr # DASKGS100
Zoro # G5258005
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transformer Type Control
- For Use With EE15T211H, EE15T3H, EE15T65H, EE15T67H, EP15T3HNISCUNP, HM15T208NCU, HM15T255HNCUEP, HM15T255NCU, Mfr. No. HM15T208HNCUEP
- Includes Hardware
- Material aluminium
- Description/Special Features Phase Conductors, 1/0-14 Str
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # DASKGS100
- Zoro # G5258005
- UPC # 785901136262
- Country of Origin United States
- Category Mechanical Lugs
Details
Transformer Type | Control |
Item | Lug Kit |
For Use With | EE15T211H, EE15T3H, EE15T65H, EE15T67H, EP15T3HNISCUNP, HM15T208NCU, HM15T255HNCUEP, HM15T255NCU, Mfr. No. HM15T208HNCUEP |
Includes | Hardware |
Material | aluminium |
Description/Special Features | Phase Conductors, 1/0-14 Str |
Provided Equipment | lug 5 , secondary AWG 14...AWG 1/0 stranded) || bonding lug 1 , AWG 14...AWG 2 stranded) || lug 1 , ground AWG 14...AWG 2/0 || nut 7 , || bolt 7 , |
Product Or Component Type | mechanical lug |
Line Rated Current | 100 A |
Product Destination | transformer |
Accessory / Separate Part Category | electrical accessory |
Description
Lug Kit, Transformer Type Control, For Use With EE15T211H, EE15T3H, EE15T65H, EE15T67H, EP15T3HNISCUNP, HM15T208NCU, HM15T255HNCUEP, HM15T255NCU, Mfr. No. HM15T208HNCUEP, Includes Hardware, Description/Special Features Phase Conductors, 1/0-14 Str
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 1.49 to 1.63A (CR123C184A)
- RACO Connector, Cable Lock, Redi-loc, 1/2 In (2715)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240N)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2D)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP400)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- SQUARE D Mechanical Lugs (AL400LA)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS250)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP250)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 1 Cond (ADR21)
- Square D Lugs & Split Bolts