Shop All Mechanical Lugs
Square D
Lug Kit, Low V Dist, EE500T68H
Mfr # DASKGS2000
Zoro # G5246832
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transformer Type Control
- For Use With Mfr. No. EE500T68H
- Includes (1) Bonding Lug, (1) Grounding Lug, (25) Phase Lugs, Hardware
- Description/Special Features Phase Conductors, 600 kcmil- 2 STR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # DASKGS2000
- Zoro # G5246832
- UPC # 785901104087
- Country of Origin United States
- Category Mechanical Lugs
Details
Transformer Type | Control |
Item | Lug Kit |
For Use With | Mfr. No. EE500T68H |
Includes | (1) Bonding Lug, (1) Grounding Lug, (25) Phase Lugs, Hardware |
Description/Special Features | Phase Conductors, 600 kcmil- 2 STR |
Description
Lug Kit, Transformer Type Control, For Use With Mfr. No. EE500T68H, Includes (1) Bonding Lug, (1) Grounding Lug, (25) Phase Lugs, Hardware, Description/Special Features Phase Conductors, 600 kcmil- 2 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Transformer, 208-240V Prim, 24V Sec, 40VA (S1-025-18452-700)
- SCHNEIDER ELECTRIC Pendant Station Contact 240Vac 3A Xac (XENB1181)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EN87)
- CRYDOM Heat Sink, 3.0 Deg C/W DIN Rail Mount (HS301DR)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS100)
- SQUARE D Mechanical Lugs (AL400LA)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP250)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS250)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- BURNDY Mechanical Conn, Lug, 300 kcmil to 6 AWG (K11A30U)
- Square D Lugs & Split Bolts