Shop All Mechanical Lugs
Square D
Lug Kit, Low V Dist, EE300T3H
Mfr # DASKP1000
Zoro # G5246823
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transformer Type Control
- For Use With Mfr. No. EE300T3H
- Includes (9) Phase Lugs, Hardware
- Description/Special Features Phase Conductors, 600 kcmil - 2 STR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # DASKP1000
- Zoro # G5246823
- UPC # 785901589815
- Country of Origin United States
- Category Mechanical Lugs
Details
Transformer Type | Control |
Item | Lug Kit |
For Use With | Mfr. No. EE300T3H |
Includes | (9) Phase Lugs, Hardware |
Description/Special Features | Phase Conductors, 600 kcmil - 2 STR |
Description
Lug Kit, Transformer Type Control, For Use With Mfr. No. EE300T3H, Includes (9) Phase Lugs, Hardware, Description/Special Features Phase Conductors, 600 kcmil - 2 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 20A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM20)
- DISCO Blue Nyln Crimp Wire Terminal 5/16"Stud/Ring Typ 16-14G Wire PK10 (12152PK)
- TELEMECANIQUE SENSORS Straight Actuating Key (XCSZ11)
- GARDNER BENDER 12-10 AWG Wire Termination Kit 28 Piece PK28 (TK-1210)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS100)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- SQUARE D Mechanical Lugs (AL400LA)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS250)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP400)
- BURNDY Ground Connector, 8AWG, 1.49In (GB4C)
- Square D Lugs & Split Bolts