Shop All Mechanical Lugs
Square D
Lug Kit, Low V Dist, EE300T3H
Mfr # DASKGS1200
Zoro # G5246787
product price: $753.99
/ea
Free Shipping & Returns
$753.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transformer Type Control
- For Use With Mfr. No. EE300T3H
- Includes (1) Bonding Lug, (1) Grounding Lug, (20) Phase Lugs, Hardware
- Description/Special Features Phase Conductors, 600 kcmil- 2 STR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # DASKGS1200
- Zoro # G5246787
- UPC # 785901083849
- Country of Origin United States
- Category Mechanical Lugs
Details
Transformer Type | Control |
Item | Lug Kit |
For Use With | Mfr. No. EE300T3H |
Includes | (1) Bonding Lug, (1) Grounding Lug, (20) Phase Lugs, Hardware |
Description/Special Features | Phase Conductors, 600 kcmil- 2 STR |
Description
Lug Kit, Transformer Type Control, For Use With Mfr. No. EE300T3H, Includes (1) Bonding Lug, (1) Grounding Lug, (20) Phase Lugs, Hardware, Description/Special Features Phase Conductors, 600 kcmil- 2 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 8A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM8)
- SOUTHWIRE Dryer Cord, 30A, 6 ft., Black (9156SW8808)
- ALLEN BRADLEY POWERFLEX 520 ADAPTER SER A ETHERNET AND COMMUNICATION MODULE (25-COMM-E2P)
- ABB CAL16-11B, AUX.CONTACT, 1-NO/1-NC, 43443132 (CAL16-11B)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP400)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS100)
- SQUARE D Mechanical Lugs (AL400LA)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP250)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKGS1000)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP100)
- VITEK Coaxial Twist Connector, BNC Male, PK10 (VT-BNC-TWST-ML10)
- Square D Lugs & Split Bolts