Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug Kit, 300-600A, 2 Poles
Mfr # AL600LI5
Zoro # G0567631
product price: $43.69
/ea
$43.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 300-600A
- Number of Poles 2
- Max. Wire Size 500 kcmil aluminium/copper, AWG 4 aluminium
- Min. Wire Size AWG 12, AWG 4/0 aluminium
- Material aluminium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # AL600LI5
- Zoro # G0567631
- UPC # 785901060932
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 500 kcmil aluminium/copper, AWG 4 aluminium |
Min. Wire Size | AWG 12, AWG 4/0 aluminium |
Kcmil Size | 500 kcmil |
Details
Item | Lug Kit |
Amps | 300-600A |
Number of Poles | 2 |
Material | aluminium |
Location Of Connection | downstream || upstream |
Product Certifications | UL || CSA |
Product Or Component Type | mechanical lug |
Poles Description | 2P |
Awg Gauge | AWG 12...AWG 4 aluminium || AWG 4/0...500 kcmil aluminium/copper |
Accessory / Separate Part Category | connection accessory |
Line Rated Current | 300-600 A |
Circuit Breaker Type | FH || LE/LX |
Description
Circuit Breaker Mechanical Lug Kit (1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC USB gateway, Harmony XBT, Modbus Plus terminal (XBTZGUMP)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301003CS)
- NVENT HOFFMAN Qline I, Type 4x, 400x300x123mm, Abs (Q403013ABI)
- ZENITH Buttsplice 10 Pk (TM1001BS)
- SQUARE D Interior, 250A, 600Y/347V AC, 66 Poles (NF466L2C)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- SQUARE D QOU Circuit Breaker Padlock, 2P or 3P, Low A, OFF Position Only (QOU2PAFLA)
- SQUARE D Lug, 225A, 4 Poles (QO2225SL)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 44in H (NC44FHR)
- SQUARE D Fixed Lock (LV426905)
- SQUARE D Front Mounting Bracket, C60N C Breakers (MG26985)
- Square D Circuit Breaker & Panelboard Accessories