Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug Kit, 150A, 600V AC, 3 Poles
Mfr # AL150HD
Zoro # G2979566
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powerpact(R) H, J and L Frame Circuit Breakers
- Voltage 600V AC
- Amps 150A
- Number of Poles 3
- Max. Wire Size 500 kcmil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # AL150HD
- Zoro # G2979566
- UPC # 785901841067
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 500 kcmil |
Min. Wire Size | 14 AWG |
Width | .874 in |
Height | 1.40 in |
Depth | .765 in |
Kcmil Size | 500 kcmil |
Details
Item | Lug Kit |
For Use With | Powerpact(R) H, J and L Frame Circuit Breakers |
Voltage | 600V AC |
Amps | 150A |
Number of Poles | 3 |
Includes | (3) Mechanical Lug |
Material | aluminium |
Number of Lugs Included | 3 |
Tightening Torque | 5-5 N.m 2.5-6 mm2² (AWG 14...AWG 10) |
Mounting Mode | unit mount || I-Line |
Product Or Component Type | mechanical lug |
Circuit Breaker Type | J-frame || L-Frame || H-frame |
Accessory / Separate Part Category | connection accessory |
Line Rated Current | 150-400 A |
Product Compatibility | PowerPact H PowerPact || PowerPact J PowerPact || PowerPact L PowerPact |
Location Of Connection | downstream |
Poles Description | 3P |
Product Certifications | UL || CSA |
Description
Mechanical Lug Kit, Amps 150 A, 600V AC, Mounting Location Breaker, Number of Lugs Included 3, Number of Poles 3, Max. Wire Size 3/0 AWG, Min. Wire Size 14 AWG, Includes (3) Mechanical Lug, For Use With Powerpact(R) H, J and L Frame Circuit Breakers, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J (TCP10221)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Orange (CR20IG)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412121208SSC)
- ANCOR Standard Duplex Cable - Flat 14/2 AWG - 2 x 2mm Red/Black - 250' (121525)
- SQUARE D Neutral Lug Kit (LK150AN)
- SQUARE D Filler Plate, 0.5inWx2.5inL, PK15 (NQFP15)
- SQUARE D Panelboard Key (LP9618)
- SQUARE D Trim front, I-Line Panelboard, HCP, surface mount, 4 pcs, 42in W x 59in H (HCW59TS)
- SQUARE D Panelboard Lock Assy (PK5FL)
- SQUARE D Panelboard Hardware Kit (LP9502)
- GE Raintight Hub, 3.25inWx3.25inL (TC125)
- Square D Circuit Breaker & Panelboard Accessories