Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug Kit, 150 A, 600V AC
Mfr # CU150HD
Zoro # G0711794
product price: $101.99
/pk 3, $34.00/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With PowerPact(R) H Frame Circuit Breakers
- Voltage 600V AC
- Amps 150 A
- Max. Wire Size AWG 2/0 copper
- Min. Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # CU150HD
- Zoro # G0711794
- UPC # 785901582601
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 2/0 copper |
Min. Wire Size | 14 AWG |
Details
Item | Lug Kit |
For Use With | PowerPact(R) H Frame Circuit Breakers |
Voltage | 600V AC |
Amps | 150 A |
Includes | (3) Mechanical Lug |
Material | copper |
Series | HD/HG/HJ/HL |
Number of Lugs Included | 3 |
Product Or Component Type | mechanical lug |
Tightening Torque | 14-14 N.m 2.5-70 mm2² (AWG 14...AWG 2/0) |
Product Certifications | CSA || UL |
Line Rated Current | 50-150 A |
Location Of Connection | downstream || upstream |
Product Compatibility | PowerPact H PowerPact H-Frame |
Awg Gauge | AWG 14...AWG 2/0 copper |
Description
Mechanical Lug Kit, Amps 150 A, 600V AC, Mounting Location Breaker, Number of Lugs Included 3, Max. Wire Size 2/0 AWG, Min. Wire Size 14 AWG, Includes (3) Mechanical Lug, For Use With PowerPact(R) H Frame Circuit Breakers, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Hubbell Snap-Fit, Keystone, Blank, Office White, 10 Pack (SFB10)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M160)
- PANDUIT Ctrldcyferrcrmp Tool, Ptlocator, Sq (CT-1170)
- EATON Mini Incandescent Bulb, 120 Volts, T3-1/4 (28-3044)
- SQUARE D Mounting Base, 100 A, 120/240V AC, 1, 2 Poles (QON612L100)
- SQUARE D Panelboard Cover, Flush (NC32F)
- SQUARE D Bar Kit30877 32536Ground (PK4GTACP)
- SQUARE D Lug Kit, 125 A, 3 Poles (LV426965)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- SQUARE D Accessory, PowerPacT L, neutral assembly kit for circuit breaker enclosure, 400 to 600A, copper (SNC800LX)
- VON DUPRIN Breaker 050534, 15 A, 12V DC (050534)
- Square D Circuit Breaker & Panelboard Accessories