Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug Kit, 150-175 A, 600V AC
Mfr # AL175JD
Zoro # G1952237
product price: $75.55
/pk 3, $25.18/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powerpact(R) J Frame Circuit Breakers
- Voltage 600V AC
- Amps 150-175 A
- Max. Wire Size 4/0 AWG
- Min. Wire Size 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # AL175JD
- Zoro # G1952237
- UPC # 785901686569
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 4/0 AWG |
Min. Wire Size | 4 AWG |
Details
Item | Lug Kit |
For Use With | Powerpact(R) J Frame Circuit Breakers |
Voltage | 600V AC |
Amps | 150-175 A |
Includes | (3) Mechanical Lug |
Material | aluminium |
Number of Lugs Included | 3 |
Mounting Mode | by screws |
Cable Material | aluminium || copper |
Range | PowerPact |
Range Compatibility | PowerPact (PowerPact Multistandard) circuit breaker |
Line Rated Current | 150-175 A |
Location Of Connection | downstream || upstream |
Product Compatibility | PowerPact J-Frame |
Product Or Component Type | mechanical lug |
Description
Mechanical Lug Kit, Amps 175 A, 600V AC, Mounting Location Breaker, Number of Lugs Included 3, Max. Wire Size 4/0 AWG, Min. Wire Size 4 AWG, Includes (3) Mechanical Lug, For Use With Powerpact(R) J Frame Circuit Breakers, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - MPW40-3-U010, MOTOR PROTECTOR BU MPW40-3-U010 (MPW40-3-U010)
- WIEGMANN Replacement key, Key Accessory, Chrome (WAL12KEY)
- PANDUIT Junction Box, Low V, Adh, Wh, 1-Gang, Deep, 1 Gang, ABS (JB1DWH-A)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (D321N)
- SQUARE D Load Center Cover, HOM, 30 Spaces (HOMC30UC)
- SQUARE D Interior, 225 A, 240V AC || 48V DC, 54 Poles (NQ454L2)
- SQUARE D Neutral Assembly Kit, 100A (SN100FA)
- SQUARE D Circuit breaker accessory, PowerPact H, shield, lug, long (S37449)
- SQUARE D Cover, Surface, 14.24inWx33.78inL (QOC40US)
- SQUARE D Panelboard Vault Lock (PK4NVL)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, 20in W x 74in H (NC74S)
- Square D Circuit Breaker & Panelboard Accessories