Square D

Lug Kit, 125A, None Poles


product price: $96.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • For Use With Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker
  • Amps 125A
  • Number of Poles None
  • Max. Wire Size 1/0 AWG
  • Min. Wire Size 8 AWG
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Max. Wire Size 1/0 AWG
Min. Wire Size 8 AWG

Details

Item Lug Kit
For Use With Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker
Amps 125A
Number of Poles None
Includes (2) Aluminum Compression Lug
Conductor Material aluminium || copper
Number of Lugs Included 2
Range Compatibility ComPact (ComPact NSXm) || PowerPact (PowerPact B)
Accessory / Separate Part Category connection accessory
Connections - Terminals cable connector1 AWG 8...AWG 1/0)
Product Or Component Type compression lug

Description

Compression Lug Kit, Amps 125 A, Mounting Location Breaker, Number of Lugs Included 2, Number of Poles None, Max. Wire Size 1/0 AWG, Min. Wire Size 8 AWG, Includes (2) Aluminum Compression Lug, For Use With Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.