Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug Kit, 125A, 3 Poles
Mfr # LV426974
Zoro # G6569372
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powerpact(R) B Circuit Breakers
- Amps 125A
- Number of Poles 3
- Max. Wire Size 2/0 AWG (fine stranded), 3/0 AWG (stranded)
- Min. Wire Size 14 AWG, 6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426974
- Zoro # G6569372
- UPC # 785901091226
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 2/0 AWG (fine stranded), 3/0 AWG (stranded) |
Min. Wire Size | 14 AWG, 6 AWG |
Details
Item | Lug Kit |
For Use With | Powerpact(R) B Circuit Breakers |
Amps | 125A |
Number of Poles | 3 |
Includes | (1) Control Wire Tap Kit, (1) EverLink Lug Connector Kit |
Conductor Material | steel |
Number of Lugs Included | 1 |
Location Of Connection | downstream || upstream |
Line Rated Current | 15-125 A copper || 15-100 A aluminium |
Accessory / Separate Part Type | connection accessories |
Connections - Terminals | screw terminal - 1 2.5-95 mm2² AWG 14...AWG 3/0) - solid || screw terminal 2.5-95 mm2² AWG 14...AWG 3/0) - stranded || screw terminal 2.5-70 mm2² AWG 6...AWG 2/0) - fine stranded |
Range Compatibility | PowerPact (PowerPact B) |
Poles Description | 3P |
Product Or Component Type | cable connector |
Device Short Name | connectors |
Current Of Common | 10 A 0.5-6 mm2² AWG 20...AWG 10), stranded or fine stranded || 10 A 1.5-6 mm2² AWG 20...AWG 10), rigid |
Description
EverLink Lug Kit, Amps 100(Al)/125(Cu), Mounting Location Breaker, Number of Lugs Included 1, Number of Poles 3, Max. Wire Size 2/0 AWG (fine stranded), 3/0 AWG (stranded), Min. Wire Size 14 AWG, 6 AWG, Includes (1) Control Wire Tap Kit, (1) EverLink Lug Connector Kit, For Use With Powerpact(R) B Circuit Breakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 120V, 14 Outlet, 15 ft., Black (DRS1215)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 100' Length - Purple (HS357-S100-PURPLE)
- IFM Capacitive Proximity Sensor, 125 mm L (KI0205)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire Kit, 25FT Lngth Each, 0.0641" Dia, UL1426, 60 Volts (14STRUL1426KIT)
- SQUARE D NQ Panelboard, sub feed lug kit, 100 A (NQSFL1)
- SQUARE D Panelboard accessory, NQ, branch deadfront kit, 400A, 3 phase, 42 CCT (NQRPL442L4)
- SQUARE D Kit, 125A, 2 Poles (QOCRBGK1C)
- SQUARE D Cb Undervoltage Trip 2430V Ac/Dc (S33668)
- SQUARE D Neutral Assembly Kit, 400A (SN400LA)
- SQUARE D 3PK QO Type Fill Plate (QOFPCP)
- LEVITON CIRCUIT BREAKERS NEUTRAL LUG 6-300 (LLNTL)
- Square D Circuit Breaker & Panelboard Accessories