Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug Kit, 125A, 3 Poles
Mfr # LV426967
Zoro # G6548880
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker
- Amps 125A
- Number of Poles 3
- Max. Wire Size 2 AWG
- Min. Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426967
- Zoro # G6548880
- UPC # 785901090656
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 2 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Lug Kit |
For Use With | Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker |
Amps | 125A |
Number of Poles | 3 |
Includes | (3) Aluminum Mechanical Lug |
Conductor Material | copper || aluminium |
Number of Lugs Included | 3 |
Line Rated Current | 16-125 A |
Connections - Terminals | screw terminal 2.5-70 mm2² AWG 14...AWG 2/0) |
Range Compatibility | PowerPact (PowerPact B) || ComPact (ComPact NSXm) |
Mounting Mode | fixed |
Product Or Component Type | cable connector |
Poles Description | 3P |
Accessory / Separate Part Type | connection kit |
Description
Mechanical Lug Kit, Amps 125 A, Mounting Location Breaker, Number of Lugs Included 3, Number of Poles 3, Max. Wire Size 2 AWG, Min. Wire Size 14 AWG, Includes (3) Aluminum Mechanical Lug, For Use With Compact NSXm Circuit Breaker, Powerpact(R) B Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL REFRIGERATION PRODUCTS PSG 90292Q SPNO Quick Connect Relay 50/60 Hz, 240VAC, 8 Amps, Coil 208/240VAC (90292Q)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 350A, 600V AC, Non-Indicating (JKS-350)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 125A, 600V AC, Indicating (AJT125)
- HONEYWELL Limit Switch, Plunger, 2NC/2NO, 10A @ 240V AC, Actuator Location: Top (DTE6-2RN)
- SQUARE D Circuit breaker accessory, PowerPacT P, trip unit, 12 pin connector (S33100)
- SQUARE D Load Center Cover, Flush Mount, 125 A, 22.13 in L, 15.44 in W, Non-Vented, 24 Spaces, NEMA 1 (QOC24UF)
- SQUARE D Panelboard Solid Neutral (HCW4SN)
- SQUARE D Ground Bar Kit (PK4GTA)
- SQUARE D Interior, 225A, 240V AC || 48V DC, 54 Poles (NQ454L2)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, rotary handle, direct mounted (S29337)
- GE Cover, Surface, 20Wx49.5inL (AF49S)
- Square D Circuit Breaker & Panelboard Accessories