Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug Kit, 125A, 3 Poles
Mfr # LV426965
Zoro # G6566931
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powerpact(R) B Circuit Breakers
- Amps 125A
- Number of Poles 3
- Max. Wire Size 1/0 AWG
- Min. Wire Size 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # LV426965
- Zoro # G6566931
- UPC # 785901089575
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 1/0 AWG |
Min. Wire Size | 14 AWG |
Details
Item | Lug Kit |
For Use With | Powerpact(R) B Circuit Breakers |
Amps | 125A |
Number of Poles | 3 |
Conductor Material | copper |
Includes | (3) Copper Mechanical Lug |
Number of Lugs Included | 3 |
Mounting Mode | fixed |
Line Rated Current | 15-125 A |
Range Compatibility | PowerPact (PowerPact B) |
Connections - Terminals | screw terminal 2.5-50 mm2² AWG 14...AWG 1/0) |
Accessory / Separate Part Type | connection kit |
Poles Description | 3P |
Product Or Component Type | cable connector |
Description
Mechanical Lug Kit, Amps 125 A, Mounting Location Breaker, Number of Lugs Included 3, Number of Poles 3, Max. Wire Size 1/0 AWG, Min. Wire Size 14 AWG, Includes (3) Copper Mechanical Lug, For Use With Powerpact(R) B Circuit Breakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Red (HS374-RD)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 1.25A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-1-1/4)
- WINNIE INDUSTRIES 5 lb Magnetic Cable Tie Mount - Black, 100PK (WMAG5CTBK)
- MERSEN Pwr Dist Block, 620A, 3P, 2P Secondary, 600V (MPDB69123)
- SQUARE D Panelboard Vault Lock (PK4NVL)
- SQUARE D Cb Power Distribution Connector (3) (PDC3JD20)
- SQUARE D Pnlbd Cover/Trim Nf T1 S 26H 20W (NC26SHR)
- SQUARE D Switch Sfty Ext, 60A, 240V AC, 2 Poles (QO200TRCP)
- SQUARE D Handle Tie Kit, 120/240V AC, 1 Poles (HOMTHT)
- SQUARE D Panelboard Cover, Surface (NC44S)
- BEST Throw Member, For NonKey Retained Padlock (11B 21B 41B THROW MEMBER ASSY NON KEY RE)
- Square D Circuit Breaker & Panelboard Accessories