Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug Kit, 100A, 240V AC
Mfr # NQALV1
Zoro # G0856086
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Min. Wire Size 8 AWG
- Bus Material aluminium
- Max. Wire Size 1/0 AWG
- Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # NQALV1
- Zoro # G0856086
- UPC # 785901507949
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Min. Wire Size | 8 AWG |
Max. Wire Size | 1/0 AWG |
Details
Item | Lug Kit |
Amps | 100A |
Bus Material | aluminium |
Voltage | 240V AC |
Standards | CSA |
Features | Mercury Free |
Description
Pnlbd Nq 100A Al Compression Lug Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 2" x 2" x 1' (6-Pack) (F2X2IB6)
- GROTE 22-18 AWG Heat Shrink Ring Terminal #10 Stud PK, Connection Material: Tin-Plated Copper (84-2416)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Paddle Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-5F17D8-336)
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- SQUARE D Circuit breaker accessory, PowerPacT R, door escutcheon, cover (S33929)
- SQUARE D Safety Switch, Heavy-Duty, 100A, Copper (PKOGTC2)
- SQUARE D Qo Ground Bar Kit, Amps AC: 100 (PK9GTA)
- SQUARE D Fixed Lock I-Line (LV426907)
- SQUARE D NF Panelboard Acc. Backfed Main Breaker Barrier 20 in Enclosure (NFBFMB20)
- SQUARE D Handle Tie, 70A, 1 Poles (QO1HT)
- Square D Circuit Breaker & Panelboard Accessories