Shop All Auxiliary Contacts
Square D
Lug Extender Kit
Mfr # 9999LB0
Zoro # G2695576
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With NEMA 1 and 2 Overload Relays Without Lugs
- Voltage 600V AC
- Accessory Type Lug Extender Kit
- Standards CSA, UL Listed
- NEMA Size 0, 00, 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # 9999LB0
- Zoro # G2695576
- UPC # 785901070696
- Country of Origin United States
- Category Auxiliary Contacts
Dimensions
NEMA Size | 0, 00, 1 |
Details
Item | Lug Extender Kit |
For Use With | NEMA 1 and 2 Overload Relays Without Lugs |
Voltage | 600V AC |
Accessory Type | Lug Extender Kit |
Standards | CSA, UL Listed |
Product Destination | Overload relay |
Thermal Overload Type | Solid state |
Rated Operational Voltage | 600 V AC |
Description
Lug Extender Kit, Accessory Type Lug Extender Kit, NEMA Size 0, 00, 1, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVB14)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A1A)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV10-10Q)
- SQUARE D Auxillary Contact Block (9999SO4)
- SQUARE D Magnetic Coil, 480 V (9998DA2V06)
- SQUARE D Auxiliary Contact, 10A, 1NC, 1NO (9999SX8)
- SQUARE D Auxiliary Contact, 10A, 1NC (9999SX7)
- SQUARE D Switch, Selector (9999SC8)
- SQUARE D Overload Reset Kit (9066RA1)
- NOARK Contactor 120Vac 4 Pole (CU-22-HF-4A)
- Square D Auxiliary Contacts