Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug, 225 A, 2 Poles
Mfr # HOML2225
Zoro # G0860478
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225 A
- Number of Poles 2
- Max. Wire Size 300 kcmil
- Min. Wire Size 1 AWG
- Depth 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # HOML2225
- Zoro # G0860478
- UPC # 785901852469
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | 300 kcmil |
Min. Wire Size | 1 AWG |
Depth | 3.13 in |
Height | 5.39 in |
Width | 3.98 in |
Details
Item | Lug |
Amps | 225 A |
Number of Poles | 2 |
Features | Mercury Free |
Description
Circuit Breaker Subfeed Lug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Flange Receptacle 3 Wire, 30 Amps, 125V, NEMA L5-30R (YGF038F)
- BRISKHEAT Thermocouple, Type J, 10 ft., 24 AWG Wire, Indoor use (TAJN10-AA)
- CARLON Conduit Flex Kit Liq Tgt 3/4In (150ERB-UPC)
- DAYTON Circuit Breaker, NDB2-63 C2/3 Series 2A, 3 Pole, 480V AC, C Curve (5ZVC3)
- SQUARE D Neutral Assembly Insulated Groundable (SN1000MA)
- SQUARE D Handle Padlock Attch, 125A, .98inWx2.75inL (QO1PL)
- SQUARE D Lug Kit, 125 A, 3 Poles (LV426965)
- SQUARE D Panelboard Door Kit 4 Piece (HCW59D)
- SQUARE D BRKR CVR VERTL - SEALANT SUPPLIED SEPRT (BCV)
- SQUARE D Cover, 100 A, 12 Poles (QOC12US)
- SQUARE D Circuit breaker accessory, PowerPacT R, door escutcheon, cover (S33929)
- Square D Circuit Breaker & Panelboard Accessories