Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug, 125A, 240V AC, 3 Poles
Mfr # QO3125SL
Zoro # G0842689
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Amps 125A
- Number of Poles 3
- Max. Wire Size AWG 2/0 copper or aluminium
- Min. Wire Size AWG 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO3125SL
- Zoro # G0842689
- UPC # 785901031338
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 2/0 copper or aluminium |
Min. Wire Size | AWG 12 |
Height | 3.500 in |
Width | 2.241 in |
Depth | 2.310 in |
Wire Size | AWG 12 to AWG 2/0 copper or aluminium |
Details
Item | Lug |
Voltage | 240V AC |
Amps | 125A |
Number of Poles | 3 |
Mounting Mode | plug-in |
Product Or Component Type | lug kit |
Line Rated Current | 125 A |
Number Of Poles | 3 |
Ambient Air Temperature For Operation | -5 2°C || 40 2°C |
Phase | 3 phase |
Awg Gauge | AWG 12...AWG 2/0 copper or aluminium |
Number Of Spaces | 3 |
Product Certifications | CSA || cURus |
[Ue] Rated Operational Voltage | 240 V AC |
Description
Circuit Breaker Subfeed Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- KILLARK Conduit Body Cover, 3/4 in., Material: Steel (OL-20M)
- ZORO SELECT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver, Gauge: 12 (FS-200SS PG 240.00)
- DAYTON General Purpose Relay, 12V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX1)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL900MA)
- SQUARE D Neutral Assy Insulated Groundable, 200A, 3 Poles (225SNA)
- SQUARE D Circuit Breaker Shunt Trip 2430V Ac/Dc (S33659)
- SQUARE D Main Breaker Kit, 400A, 347V AC (N400M)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, J frame (NF250SFBJ)
- Square D Circuit Breaker & Panelboard Accessories