Shop All Circuit Breaker & Panelboard Accessories
Square D
Lug, 125A, 2 Poles
Mfr # QO2125SL
Zoro # G0842670
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 125A
- Number of Poles 2
- Max. Wire Size AWG 2/0 copper or aluminium
- Min. Wire Size AWG 12
- Height 3.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO2125SL
- Zoro # G0842670
- UPC # 785901031154
- Country of Origin Mexico
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Max. Wire Size | AWG 2/0 copper or aluminium |
Min. Wire Size | AWG 12 |
Height | 3.500 in |
Width | 1.494 in |
Depth | 2.310 in |
Details
Item | Lug |
Amps | 125A |
Number of Poles | 2 |
Ambient Air Temperature For Operation | -5 2°C || 40 2°C |
Phase | 2 phases |
[Ue] Rated Operational Voltage | 240 V AC |
Number Of Poles | 2 |
Product Certifications | CSA || cURus |
Number Of Spaces | 2 |
Line Rated Current | 125 A |
Product Or Component Type | lug kit |
Awg Gauge | AWG 12...AWG 2/0 copper or aluminium |
Mounting Mode | plug-in |
Description
QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This QO and QOB miniature circuit breaker subfeed lug kit is rated for 125 A, 2 pole, and 2 spaces. Lugs will accept 12 AWG to 2/0 AWG aluminum or copper wire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ml6984A4000 24V 3 Or 5 Wire (ML6984A400)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Brown (P226)
- CAROL 18 AWG 8 Conductor Portable Cord 600V 50 ft. BK (09808)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/4" Inside Diameter - 4' Long Stick - Yellow (HS374-YW)
- SQUARE D Cover, Surface, 14.24inWx33.78inL (QOC40US)
- SQUARE D Ground Bar Kit, 225A, 23 Poles (PK23GTA)
- SQUARE D Panelboard accessory, NF, lug kit, feed thru, 250A, aluminum (NF250FTL)
- SQUARE D Main Breaker Kit, 400A, 347V AC (N400M)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, phase barrier, quantity 6 (S29329)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, surface, ventilated, hinged, 20in W x 74in H (NC74VSHR)
- SQUARE D Load Centre Mounting Lug, 100A, 120/240V AC, 6 Poles (QO612L100RBCP)
- Square D Circuit Breaker & Panelboard Accessories