Square D

Lqd Lvl Swch, Vrtcl Opn Tnk, -22 to 220F (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Level Sensors

Key Features

  • Switch Function Close On Rise
  • Mounting Open Tank
  • Float Travel 1 1/4 in
  • NEMA Rating 1
  • VA Rating 460V AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 4.38 in
Width 2.55 in
Conduit Size 1/2 in
Height 4.5 in
Float Dia. 7 in
Float Length 7 in
Float Diameter 7 in
Overall Height 4.5 in
Overall Width 2.55 in

Description

Open Liquid Level Switch, 10 A Amps, Contact Form DPST, VA Rating 460V AC, Float Travel 1 1/4 in, NEMA Rating 1, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Close On Rise, Overall Length 4.38 in, Float Material Stainless Steel, Float Length 7 in, Float Dia. 7 in, Height 4.5 in, Width 2.55 in, Max. Current 600 A, Max. Voltage 600, HP @ 1 Phase - 120V 2 hp, HP @ 1 Phase - 240V 3 hp, HP @ 3 Phase - 240V 5 hp, Open Tank Mounting, Body Material Steel, Float Position Below

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products