Shop All Circuit Breaker & Panelboard Accessories
Square D
Lock Kit, Flush, 3.90inWx6.90inL
Mfr # PK6FL
Zoro # G2036246
product price: $67.43
/ea
$67.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Square D QO and Homeline Load Centers
- Mounting Style Flush
- Length 6.9 in
- Width 3.9 in
- Includes (2) Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # PK6FL
- Zoro # G2036246
- UPC # 785901746317
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Length | 6.9 in |
Width | 3.9 in |
Length (Straight Wireway) | 6.9 in |
Details
Item | Lock Kit |
For Use With | Square D QO and Homeline Load Centers |
Mounting Style | Flush |
Includes | (2) Keys |
Locking Location | Box |
Product Or Component Type | Load Center Lock Kit |
Description
Load Center Lock Kit, For Use With Square D QO and Homeline Load Centers, Length 6.9 in, Width 3.9 in, Locking Location Box, Includes (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (ISPBS2/0B)
- LEGRAND Drop Ceiling Connector, Ivory (PN05F86V)
- PANDUIT Grounding Busbar, Copper (GB2B0312TPI-1)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (5321-0)
- SQUARE D Panelboard accessory, NF, lug kit, subfeed, 250A, aluminum (NF250SFL)
- SQUARE D Switch Fusible, 200A, 240V AC, 3 Poles (QMB324)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- SQUARE D Solid neutral kit, I-Line Panelboard, HCP, 1200A, 14 AWG to 750kcmil, mechanical, SN (HCW12SN)
- SQUARE D Panelboard Lock Assy (PK5FL)
- SQUARE D Neutral Assy Insulated Groundable, 200A, 3 Poles (225SNA)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- Square D Circuit Breaker & Panelboard Accessories