Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, SQ, 70A, Main Lug
Mfr # SQ386550
Zoro # G810883906
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Amps 70A
- Series SQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SQ386550
- Zoro # G810883906
- UPC # 758218682661
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Amps | 70A |
Series | SQ |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Releasable, 34.2L (869mm), Ex (PRT10EH-Q0)
- ALLEN BRADLEY Din-Rail Adapter (700-DRA)
- SQUARE D Interlock Kit, 240/600VAC/250/600VDC (EIK2)
- DATACOMM ELECTRONICS Datacomm 50-3323-WH-KIT White Recessed Pro-Power Kit With Straight Blade Inlet and Work Boxes (50-3323-WH-KIT)
- SQUARE D Load Center, HOM, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (HOM48L125GRB)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DS)
- SQUARE D Panelboard Enclosure, MH, 42 Spaces, 400A (MH50)
- SQUARE D Load Center Cover, HOM, 30 Spaces (HOMC30UC)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO120L125PGC)
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures