Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, SQ, 100A
Mfr # SQ387602
Zoro # G410436304
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Series SQ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # SQ387602
- Zoro # G410436304
- UPC # 758218922842
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Amps | 100A |
Series | SQ |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES LOCKNG PLUG 20A 125/250V (02411-0PB)
- TWECO Twecolugs T-3040 Lugs (9520-1107)
- ZORO SELECT Wall Switch, 15A, White, 1-Pole Type, Rocker (9801W)
- CAROL 14 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02639.85.05)
- SQUARE D Load Center, QO, 4 Spaces, 125A, 240V, Main Lug, 1 Phase (QO148L125GS)
- SQUARE D Load Center, HOM, 100 to 125A (HOM4RK2LA)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L2C)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM1224L125PGC)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 62in H x 6.5in D (MH62WP)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 68 x 5.75 in (MH68BE)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125S)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures