Shop All Circuit Breaker & Panelboard Accessories
Square D
Load Center Qom2 Filler Plate
Mfr # QOM2FP
Zoro # G3156645
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A to 225A
- Height 5.575 in
- Depth 0.364 in || 9.24 mm
- Width 2.146 in || 54.50 mm
- Features Mercury Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QOM2FP
- Zoro # G3156645
- UPC # 785901747956
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Height | 5.575 in |
Depth | 0.364 in || 9.24 mm |
Width | 2.146 in || 54.50 mm |
Details
Item | Filler Plate |
Amps | 150A to 225A |
Features | Mercury Free |
Description
Load Center Qom2 Filler Plate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Clamp, Cushioned, Dia 3/8 In, PK50 (CHV0709Z1)
- TECHFLEX Tinned Copper, Tubular Braid, 7/64" (MBN0.11SV)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Green (HS364-S10-GREEN)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2709)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 400 A, dual, Q frame (NQSFB4Q)
- SQUARE D Combination starter, circuit breaker, Si, 27A, 120V AC, 3 Poles (8539SCASP3)
- SQUARE D Panelboard Ground Bar Kit (PK32DGTACU)
- SQUARE D Panelboard Cover, Flush (NC50VF)
- SQUARE D Mounting Base, 100A, 120/240V AC, 1, 2 Poles (QON612L100)
- SQUARE D Handle Padlock Attch, 125A, .98inWx2.75inL (QO1PL)
- EATON CUTLER-HAMMER FILLER PLATES 3/4"" BG/5 (CHFPP)
- Square D Circuit Breaker & Panelboard Accessories