Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
This Product is Discontinued
Square D
Load Center, QO, Qwik Grip, Main Lug, Pl, 125 A, 120/240 V AC, PoN Convertible Mains (lugs) (Discontinued)
Mfr # QO130L125PQG
Zoro # G3306192
Free Shipping & Returns
This Product is Discontinued
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Mains (lugs)
- Amps 125 A
- Voltage 120/240 V AC
- Phase 1 phase
- Circuit Breaker Type QO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO130L125PQG
- Zoro # G3306192
- UPC # 785901772606
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 758 mm |
Width | 362 mm |
Wire Size | AWG 6...AWG 2/0 aluminium/copper |
Details
Item | Load Center,QO,Qwik Grip,Main Lug,Pl |
Main Circuit Breaker or Main Lug | PoN Convertible Mains (lugs) |
Amps | 125 A |
Voltage | 120/240 V AC |
Phase | 1 phase |
Circuit Breaker Type | QO |
Short Circuit Current Rating | 65 kA |
Max. No. of Tandem Breakers | 4 |
Enclosure Material | welded sheet steel |
Enclosure NEMA Rating | NEMA 1 indoor |
Bus Material | copper busbar |
Standards | UL Listed |
Number Of Circuits | 34 |
Ground Bar Kit | grounding bar included (not installed); qwik grip assembly kit 1 ) |
Surface Finish | baked enamel Gray |
Primary/Ambient Air Temp. | -5°C || 40°C |
Tightening Torque | main lugs 50 lb.in, AWG 6...AWG 2/0, aluminium/copper |
Number Of Spaces | 30 |
Description
Load Center,QO,Qwik Grip,Main Lug,Pl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.