Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 8 Spaces, 150A, 240V, Main Circuit Breaker, 1 Phase
Mfr # QO1816M150FTRB
Zoro # G0856926
product price: $444.99
/ea
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 8
- Amps 150A
- Voltage 240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO1816M150FTRB
- Zoro # G0856926
- UPC # 785901868170
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 758 mm |
Width | 375 mm |
Depth | 114 mm |
Wire Size | AWG 4...250 kcmil aluminium/copper |
Description
QO Load Centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO Load Centers enable the use of a full complement of accessories such as combination covers which are included here. Systems can be single or three phase and have indoor and outdoor versions. Indoor enclosures are designed to rotate 180 degrees to accommodate top or bottom service entrance feed which saves expensive service cable. QO Load Centers feature plated copper bus, providing superior performance and durability. This QO Load Center has convertible mains. The main breaker is rated at 150 A and 1 phase. This system provides 8 spaces in a NEMA 3R enclosure and is hub ready. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 8 spaces and 16 circuits. This system provides a 150A convertible main breaker in a NEMA 3R enclosure. It also includes feed thru lugs and is UL rated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRC-24D)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Purple, PVC Insulation (411020513)
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- SOUTHWIRE Thermostat Cable, 500ft, 0.11 Diameter, CL2 (552020507)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO816L100DF)
- SQUARE D Load Center, QO, 30 Spaces, 150A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO330MQ150)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ430L4)
- SQUARE D Load Center, HOM, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM816M100PRB)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Convertible, Main Circuit Breaker, 3 Phase (QO342MQ225RB)
- SQUARE D Load Center, HOM, 8 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM816M200PFTRB)
- GE CURRENT Load Center, TSM, 4 Spaces, 200A, 120/240V, Main Circuit Breaker (TSM420CSCUP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures