Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase
Mfr # QO816L100DSCU
Zoro # G0856978
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Amps 100A
- Voltage 240V
- Phase 1
- Short Circuit Current Rating 10kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO816L100DSCU
- Zoro # G0856978
- UPC # 785901626398
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 319 mm |
Width | 222 mm |
Depth | 95 mm |
Wire Size | AWG 8...AWG 1 aluminium/copper |
Description
QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 8 spaces and 16 circuits. This system provides 100A fixed main lugs in a NEMA 1 enclosure. It also includes a door surface cover, copper bus, and is UL rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x770 (LHC237716)
- EATON Non-Illuminated Selector Switch, 4P, IP68 (10250T46KB)
- SQUARE D 100A Sw Kit W/4Hole Mtg Red/Yellow Oper (VCF5)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100MM)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100DSCU)
- SQUARE D Load Center, QO, 32 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (QO132M125P)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RBCP)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 120/240V, Convertible Main Lug, 3 Phase (NQ430L4C)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DS)
- SQUARE D Homeline Load Center Main Breaker Retaining Kit (HOM1RKCP)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO324L125G)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures