Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 8 Spaces, 100A, 120/240V, Main Lug, 1 Phase
Mfr # QO816L100SCP
Zoro # G908111331
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 8
- Amps 100A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO816L100SCP
- Zoro # G908111331
- UPC # 47569804762
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 12.56 in |
Width | 8.9 in |
Depth | 3.74 in |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 8 |
Amps | 100A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 10kA |
Series | QO |
Recommended Surface Cover | Included |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Aluminum |
Description
100A Main Lugs Load Center, Surface Mount, 8 Space Circuit, 16 Single Poles, As Service Entrance Use Ground Bar PK7GTA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 4A, 250VAC, Non-Indicating, 5 PK (GAB4)
- GAMPAK NIPPLE CONDUIT RGD 1/2"" (49202)
- ELECTRIDUCT Neat Patch Cable Management Unit (NP2)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Polycarbonate (S3079)
- SQUARE D Load Center, 20 Spaces, 125A, 120/240V (QO120L125PG)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 225A (MH32)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 400A, 277/480V, Convertible Main Lug, 3 Phase (NF442L4)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Fixed Main Lug, 1 Phase (QO2L70S)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ30L2)
- SQUARE D Load Center, 2 Spaces, 70A, 120/240V (QO24L70S)
- INTERMATIC Load Center, T, 125A, 208/277V (T40404R)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures