Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase
Mfr # QO816L100SCP
Zoro # G204259027
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Fixed Main Lug
- Number of Spaces 8
- Amps 100A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO816L100SCP
- Zoro # G204259027
- UPC # 47569804762
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 319 mm |
Width | 226 mm |
Depth | 95 mm |
Wire Size | AWG 8...AWG 1 aluminium/copper |
Description
Main lug indoor load center, 100 A, 8 space/16 circuits. 1-1/2 in maximum knockouts in the top and bottom end walls to accommodate overhead or underground feed. Maximum load of 240 V and a 10,000 SCCR. NEMA type 1. Copper bus for conductivity. Single phase, 3-wire, solid neutral. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINDER PCB/Plug-In Relay, DPDT 8A, 120V AC, AgNi, 10PK (40.52.8.120.0000)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321SW)
- CPI Back Switch Housing (HS002-502)
- ELECTRIDUCT Electriduct 304 Stainless Steel Braided Sleeving (BS-ED-SS-125-10)
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RBCP)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 125A, 277/480V, Convertible Main Lug, 3 Phase (NF430L1)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 100A (MH26)
- SQUARE D Panelboard Enclosure/Box Type 1 32H 20W (MH32BE)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 100A, Main Lug, 1 Phase (QO2100BNS)
- SQUARE D Circuit Breaker Enclosure, JD, 150 to 250A, Main Circuit Breaker (JD250S)
- SQUARE D Load Center, HOM, 60 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM60120M200PC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures