Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase
Mfr # QO816L100FCP
Zoro # G906885920
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Fixed Main Lug
- Number of Spaces 8
- Amps 100A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO816L100FCP
- Zoro # G906885920
- UPC # 85901804759
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 319 mm |
Width | 226 mm |
Depth | 3.74 in |
Wire Size | AWG 8...AWG 1 aluminium/copper |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Non-Metallic NEMA 1 Enclosure, For 30A Devices, Black (HBL1390)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK500 (MVU10-516R/SK)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, 100 ft, White, Color-Coded PVC Insulation (C2065A.12.02)
- SQUARE D Replacement Contact Kit, NEMA 1 and 1P (9998SL3)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125GRB)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 600A; 800A (HC4268DB)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 1 Phase (QO142L225PGC)
- SQUARE D Circuit Breaker Enclosure, QBL, QJL, QGL, 3 Spaces, 225A, 240V (Q23225NRB)
- SQUARE D Circuit Breaker Enclosure, M800, 300 to 800A, Main Circuit Breaker (M800R)
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNS)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures