Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase
Mfr # QO816L100FCP
Zoro # G205266260
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Fixed Main Lug
- Number of Spaces 8
- Amps 100A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO816L100FCP
- Zoro # G205266260
- UPC # 47569804755
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 319 mm |
Width | 226 mm |
Depth | 95 mm |
Wire Size | AWG 8...AWG 1 aluminium/copper |
Description
The Square D QO 100 amp 8-space 16-circuit fixed main lugs flush mount indoor load center is UL listed for residential " commercial and industrial power distribution. This load center is built with a rugged thermoplastic interior and an aluminum bus bar plated for reliability. QO load centers are tested and listed only for QO circuit breakers. QO load centers are the ""World's Finest"" designed with industry leading features for flexible application. QO load centers include features engineered for fast installation and wire savings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed, Dual, 100VA, 120VAC-24VAC (PSH100A100A)
- CRYDOM Solid State Relay, 90 to 140VAC, 50A (B53TP50CH)
- SQUARE D Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (6473797)
- DISCO Blade Type Fuse Assortment, 305 PCS (8657)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNS)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 86 x 5.75 in (MH86BE)
- SQUARE D Load Center, 6 Spaces, 100A, 1 Phase (6719793)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (QO124M100PCVP)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO112L125PG)
- SQUARE D Load center accessory, Homeline, interlock kit, generator circuit breaker, high amp, indoor, clam packaging (HOMCGK2C)
- FAMATEL IP65 DIN Rail Circuit Breaker Enclosure Module and Outdoor Use (3912-TTB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures