Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase
Mfr # QO612L100RBCU
Zoro # G0570906
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 6
- Amps 100A
- Voltage 240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO612L100RBCU
- Zoro # G0570906
- UPC # 785901626381
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 321 mm |
Width | 226 mm |
Wire Size | AWG 8...AWG 1 aluminium/copper |
Description
QO Load Centers offer premium features by allowing QO breakers, ground fault interrupters, arc fault interrupters, and surge arresters to be installed inside. QO Load Centers are designed for residential and industrial use to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 6 spaces and 12 circuits. This system provides 100A fixed main lugs in a NEMA 3R enclosure. It also includes a copper bus, and is UL rated. QO load center is UL Listed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO68)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-36-4)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11 in H, 6 in D (E9PBY25)
- JONARD TOOLS Fiber Optic Stripper, For Cables (JIC-200)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (QO142M200PCVP)
- SQUARE D Load Center, QO, 30 Spaces, 200A, PoN Convertible Main Lug, 1 Phase (QO130L200PGRB)
- SQUARE D Panelboard Cover, NC, 400A (NC74VS)
- SQUARE D Load Center, QO, 42 Spaces, 300A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS300)
- SQUARE D Circuit Breaker Enclosure, QO, 3 Spaces, 100A, Main Lug, 3 Phase (QO3100BNS)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M200P)
- EATON CUTLER-HAMMER Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (CH2L70RP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures