Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 6 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase
Mfr # QO612L100FCP
Zoro # G604259054
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Fixed Main Lug
- Number of Spaces 6
- Amps 100A
- Voltage 120/240V
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO612L100FCP
- Zoro # G604259054
- UPC # 47569805080
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 319 mm |
Width | 226 mm |
Depth | 3.74 in |
Wire Size | AWG 8...AWG 1 aluminium/copper |
Description
Main lug indoor load center, 100 A, 6 space/12 circuit, intended for use in fixed applications. NEMA type 1 enclosure and a copper bus bar for conductivity. Single-phase, rated for up to 240 V and has a 10,000 maximum SCCR. UL listed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacment Disconnect Switch, 30A (HBLDS3RS)
- ELECTRIDUCT Large Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-LG-5-SY)
- ZORO SELECT Flat Indicator Light, Green, 24VDC (24M039)
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. (UHB5060)
- SQUARE D Load Center, QO, 18 Spaces, 200A, 120/240V, Main Lug, 3 Phase (QO318L200G)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP32684)
- SQUARE D Circuit Breaker Enclosure, BS, 3 Spaces, 125A (B125S)
- SQUARE D Load Center, QO, 42 Spaces, 300A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS300)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2C)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 3 Phase (QO342L225GRB)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures