Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 42 Spaces, 300A, 240V, Main Circuit Breaker, 1 Phase
Mfr # QONQ42MS300
Zoro # G0570818
product price: $1,844.99
/ea
Free Shipping & Returns
$1,844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 42
- Voltage 240V
- Phase 1
- Height 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QONQ42MS300
- Zoro # G0570818
- UPC # 785901706779
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 62 in |
Width | 20 in |
Depth | 5.75 in NEMA 1 || 6.5 in NEMA 3R/5/12 |
Enclosure Nominal Height | 62 in (1574.80 mm) |
Enclosure Nominal Width | 20 in (508.00 mm) |
Enclosure Nominal Depth | 5.75 in (146.05 mm) NEMA 1; 6.5 in (165.10 mm) NEMA 3R/5/12 |
Description
QO load centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO load centers enable the use of a full complement of accessories. Systems can be single or three phase and have indoor and outdoor versions. This load center interior has a high amperage fixed main with factory installed main lugs that are rated for 400 A. This interior has 42 spaces and has a 65 kA breaking capacity. The main lugs will accept 1/0 AWG to 750 kcmil copper or aluminum wire. This interior is UL component recognized and cUL certified. It is encased in a NQ enclosure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cord Set, In-line GFCI, 120V, 20 Amps AC (2XYR7)
- WIREMOLD Electrical Box, Alarm Box, 2 Gang, Square (V5753)
- ABB Power Supply, 90/132V AC; 180/264V AC; 210/375V DC, 24V DC, 240 W, 10A, DIN Rail (1SVR427035R0000)
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- SQUARE D Load Center, QO, 42 Spaces, 400A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS400)
- SQUARE D Load Center, QO, 2 Spaces, 30A, 120/240V, Main Lug, 1 Phase (QO2L30S)
- SQUARE D Load Center Cover, HOM, 30 Spaces, 225A (HOMC30UFL)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2448L125PGC)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO8L100S)
- SQUARE D Homeline Load Center Main Breaker Retaining Kit (HOM1RKCP)
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 125A, 1 Phase (QO2125BNS)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures