Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 42 Spaces, 225A, PoN Convertible Main Lug, 1 Phase
Mfr # QO142L225PGRB
Zoro # G3309248
product price: $1,426.99
/ea
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Lug
- Number of Spaces 42
- Amps 225A
- Phase 1
- Short Circuit Current Rating 65kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO142L225PGRB
- Zoro # G3309248
- UPC # 785901233657
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 965 mm |
Width | 375 mm |
Wire Size | AWG 6...300 kcmil aluminium/copper |
Description
QO Load Centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO Load Centers enable the use of a full complement of accessories such as ground bars which are included here. Systems can be single or three phase and have indoor and outdoor versions. Indoor enclosures are designed to rotate 180 degrees to accommodate top or bottom service entrance feed which saves expensive service cable. QO Load Centers feature plated copper bus, providing superior performance and durability. This QO Load Center contains a main lug and is rated at 225 A and 1 phase. This system provides 42 spaces in a NEMA 3R enclosure and is hub ready. Load center is plug on neutral ready. Ground bar is included but is to be field installed. This 1 phase load center has 42 spaces and 52 circuits. This system provides 225A convertible main lugs in a NEMA 3R enclosure. It also includes plug on neutral, ground bar, and is UL rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Trolley, 3-13/32" L x 1-5/16" W, PK (V389-5)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- REMKE Cord Grip, Alum, 1-1/4" NPT, 1.250-1.375 (RSR-422)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-BUBJ-CB-DC24)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100DSCU)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100FCP)
- SQUARE D Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO327M100RB)
- SQUARE D Meter Main, EZM, 1200A, 120/240V, Main Lug, 1 Phase (EZM11200TBU)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4284L225PRB)
- SQUARE D Enclosure box, NQ and NF panelboards, NEMA 3R/5/12, 20in W x 68in H x 6.5in D (MH68WP)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 240V, Main Lug, 1 Phase (QO816L100DSCU)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures