Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase
Mfr # QO142L225PQG
Zoro # G3309561
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Lug
- Number of Spaces 42
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 65kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Square D
- MFR # QO142L225PQG
- Zoro # G3309561
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 965 mm |
Width | 362 mm |
Depth | 95 mm |
Wire Size | AWG 6...300 kcmil aluminium/copper |
Description
QO Circuit Breaker Load Centers, QO142L225PQG, from Square D are Underwriters Laboratories (UL) Listed and CSA rated panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 42 spaces and 52 circuits. This system provides 225A convertible main lugs in a NEMA 1 enclosure. It also includes plug on neutral, Qwik-grip, ground bar, and is UL rated.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 0.4-0.63A, 1P (GV2ME04)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (HBL5361I)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 4A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM004)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/Yellow, PK50 (PLT1M-L1-4)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (QO142M200PCVP)
- SQUARE D Panelboard Enclosure, MH, 30 Spaces, 100A (MH26)
- SQUARE D Panelboard Cover, NC, 400A (NC74VS)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (QO124M100PCVP)
- SQUARE D Panelboard Interior, HCP, 600A, Main Lug (HCP32686)
- EATON Load Center, CHP, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CHP24L125X2)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures