Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 42 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase
Mfr # QO142M200PCVP
Zoro # G3309570
product price: $1,412.99
/ea
Free Shipping & Returns
$1,412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Breaker
- Number of Spaces 42
- Voltage 120/240V
- Phase 1
- Circuit Breaker Type QO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO142M200PCVP
- Zoro # G3309570
- UPC # 785901997108
- Country of Origin Mexico
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 965 mm |
Width | 362 mm |
Depth | 95 mm |
Wire Size | AWG 4...300 kcmil aluminium/copper |
Description
QO Circuit Breaker Load Centers, QO142M200PCVP, from Square D are Underwriters Laboratories (UL) Listed and CSA rated panelboards. They are designed to meet residential, commercial, and industrial requirements to protect electrical systems, equipment, and people. They are available in both traditional and plug on neutral configurations. There is 3 types of mains available. There is main circuit breaker, main lugs, and generator panel. Single and three phase options are available. The bus bars are tin plated copper and are shielded. Indoor and outdoors enclosures are an option. QO Load Centers enable the use of a full complement of accessories. This 1 phase load center has 42 spaces and 52 circuits. This system provides a 200A convertible main breaker in a NEMA 1 enclosure. It also includes a combination cover, and is UL rated. This product is a value pack.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS AF/GF Rec, White, 15A Comb (AFGF15TRW)
- GE Selector Switch Kit, Hand-Off-Auto, Size 2 (CR305X230N)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Form 85 (K75-A)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 30A, Time-Delay, 250V AC, Cylindrical (FRN-R-30)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO142L225PQG)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100TRB)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100DF)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ30L2)
- SQUARE D Load Center, HOM, 8 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM816L125PRB)
- SQUARE D Panelboard, HCP, 800A, Main Lug (HCP23598)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70S)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures