Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 42 Spaces, 150A, 120/240V AC, Main Circuit Breaker, 1 Phase
Mfr # QO142M150PC
Zoro # G600489653
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Circuit Breaker
- Number of Spaces 42
- Voltage 120/240V AC
- Phase 1
- Short Circuit Current Rating 22kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO142M150PC
- Zoro # G600489653
- UPC # 785901986393
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 38 in |
Width | 14.25 in |
Depth | 0.15 mm |
Wire Size | AWG 4...250 kcmil aluminium/copper |
Description
Load Center, Number of Spaces 42, Amps 150 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Combination Flush/Surface Cover, Main Circuit Breaker or Main Lug Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 1, Height 38 in, Width 14.25 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22 kA, Enclosure NEMA Rating 1, Recommended Flush Cover Included, Recommended Ground Bar Kit Included
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (LC1D18LE7)
- HELI-TUBE 1/4 In. OD X 100FT Yellow Polyethylene Spiral Wrap (HT 1/4 C YE-100)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 600A, 14 AWG to 750kcmil (HCW6SN)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T476)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V AC, Main Lug, 1 Phase (QO142L225PGC)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100RBCU)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V AC, Fixed Main Lug, 1 Phase (QO816L100RBCP)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (QO124M100PCVP)
- SQUARE D NQNF, enclosure box, type 1, blank end walls, 20 x 74 x 5.75 in (MH74BE)
- SQUARE D Load Center, SQ, 30A (SQ386761)
- EATON CUTLER-HAMMER Meter Main, UTR, 200A, 600V, 1 Phase (UTRS213CFLCH)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures