Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 40 Spaces, 200A, 120/240V AC, Main Lug, 1 Phase
Mfr # QO140L200PG
Zoro # G800489675
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 40
- Amps 200A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO140L200PG
- Zoro # G800489675
- UPC # 785901611769
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 33.75 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Description
Load Center, Number of Spaces 40, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Order Separately, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 20, Phase 1, Height 33.75 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Short Circuit Current Rating 65 kA, Enclosure NEMA Rating 1, Recommended Ground Bar Kit Included, Color Gray, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. 23 Degrees F
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Stainless Steel Enclosure, 8 in D (C4XSC24248SS)
- GROTE Power Cord 3, In, 1 Set, 15 ft., Black (81-3115)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (GDC-1A)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Red, LED (9001KM38LR)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V AC, PoN Convertible Main Lug, 1 Phase (HOM4284L225PRB)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V AC, PoN Convertible Main Breaker, 1 Phase (QO142M200PQ)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 225A, 120/240V AC, Convertible, Main Lug, 1 Phase (NQ30L2)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V AC, Convertible, Main Lug, 1 Phase (NQ42L2C)
- SQUARE D 100 A Load Center with Cover - Value Pack (SQ570065)
- SQUARE D Load Center, QO, 30 Spaces, 200A, 120/240V AC, PoN Convertible Main Lug, 1 Phase (QO130L200PQG)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 100A, 120/240V AC, Convertible Main Lug, 3 Phase (NQ430L1C)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures