Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 30 Spaces, 200A, 120/240V, PoN Convertible Main Lug, 1 Phase
Mfr # QO130L200PQG
Zoro # G3307251
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Lug
- Number of Spaces 30
- Voltage 120/240V
- Phase 1
- Short Circuit Current Rating 65kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO130L200PQG
- Zoro # G3307251
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 758 mm |
Width | 362 mm |
Wire Size | AWG 6...300 kcmil aluminium/copper |
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | PoN Convertible Main Lug |
Number of Spaces | 30 |
Amps | 200A |
Voltage | 120/240V |
Phase | 1 |
Short Circuit Current Rating | 65kA |
Series | QO |
Enclosure Material | Steel |
Enclosure NEMA Rating | NEMA 1 |
Bus Material | Copper |
Standards | UL Listed |
Max. No. of Tandem Breakers | 10 |
Circuit Breaker Type | QO |
Finish | Baked Enamel |
Primary/Ambient Air Temp. | -5°C || 40°C |
Number Of Spaces | 30 |
Ground Bar Kit | grounding bar included (not installed); qwik grip assembly kit 1 ) |
Surface Finish | baked enamel Gray |
Number Of Circuits | 40 |
Tightening Torque | main lugs 250 lb.in, AWG 4...250 kcmil, aluminium/copper |
Description
QO Load Centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO Load Centers enable the use of a full complement of accessories such as ground bars which are included here. Systems can be single or three phase and have indoor and outdoor versions. Indoor enclosures are designed to rotate 180 degrees to accommodate top or bottom service entrance feed which saves expensive service cable. QO Load Centers feature plated copper bus, providing superior performance and durability. This QO plug on neutral load center with Quik Grip contains a main lug and is rated at 200 A and 1 phase. This system provides 30 spaces in a NEMA 3R enclosure. Load center is plug on neutral ready. Ground bar is included but is to be field installed. This 1 phase load center has 30 spaces and 30 circuits. This system provides 200A convertible main lugs in a NEMA 1 enclosure. It also includes plug on neutral, Qwik-grip, ground bar, and is UL rated.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0G15)
- SECURITIE Cable Tie, 8", 50 lb., Natural, PK100 (CT8-50100)
- TRUMETER 3602 999999 FT 2:3 TC (3602-047TC)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25ft, Black (6803-22-00)
- SQUARE D Load Center, QO, 30 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO130L125PG)
- SQUARE D Panelboard Enclosure, HC, 1200A; 400A; 600A; 800A (HC4268DB)
- SQUARE D Load Center, HOM, 12 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM12L225PRB)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100FCP)
- SQUARE D Load Center, QO, 16 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO116L125PG)
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100PC)
- SQUARE D Circuit Breaker Enclosure, LAL, Q4L, LHL, 3 Spaces, 400A (LA400F)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures