Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 30 Spaces, 200A, 120/240V AC, Convertible Main Lug, 1 Phase
Mfr # QO130L200PGC
Zoro # G200489695
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Lug
- Number of Spaces 30
- Amps 200A
- Voltage 120/240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO130L200PGC
- Zoro # G200489695
- UPC # 785901976448
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 29.88 in |
Width | 14.25 in |
Depth | 3-3/4 in |
Wire Size | AWG 6...250 kcmil aluminium/copper |
Description
Load Center, Number of Spaces 30, Amps 200 A, Voltage 120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Combination Flush/Surface Cover, Main Circuit Breaker or Main Lug Main Lug, Max. No. of Tandem Breakers 10, Phase 1, Height 29.88 in, Width 14.25 in, Depth 3 3/4 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 65 kA, Enclosure NEMA Rating 1, Recommended Flush Cover Included, Recommended Ground Bar Kit Included
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- TEMPCO Panel Jack, Cu, White, Standard 3 Pin (TCA-102-154)
- ZORO SELECT Protrude Indicator Light, Yellow, 120VAC (24M091)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 250A, 600V AC, Non-Indicating (FRS-R-250)
- SQUARE D Load Center, 30 Spaces, 200A, 120/240V AC (QO330MQ200)
- SQUARE D Load center accessory, QO, bracket kit, retaining, 100A to 125A, right side (PK4MB2LA)
- SQUARE D Load Center, HOM, 24 Spaces, 125A, 120/240V AC, PoN Convertible Main Lug, 1 Phase (HOM2448L125PRB)
- SQUARE D Load Center, QO, 2 Spaces, 30A, Fixed Main Lug, 1 Phase (QO2L30SCP)
- SQUARE D Load Center, 30 Spaces, 125A, 120/240V AC (QO330MQ125RB)
- SQUARE D Load Center, HOM, 12 Spaces, 125A, 120/240V AC, Main Lug, 1 Phase (HOM1224L125PGC)
- SQUARE D Load Center, 12 Spaces, 125A, 120/240V AC (QO312L125GRB)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures