Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 30 Spaces, 150A, PoN Convertible Main Breaker, 1 Phase
Mfr # QO130M150P
Zoro # G3306874
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug PoN Convertible Main Breaker
- Number of Spaces 30
- Amps 150A
- Phase 1
- Short Circuit Current Rating 22kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO130M150P
- Zoro # G3306874
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 758 mm |
Width | 362 mm |
Wire Size | AWG 4...250 kcmil aluminium/copper |
Description
QO Load Centers offer premium features by allowing QO breakers, ground arc fault interrupters arc fault interrupters and surge arresters to be installed inside QO Load Centers enable the use of a full complement of accessories. Systems can be single or three phase and have indoor and outdoor versions. Indoor enclosures are designed to rotate 180 degrees to accommodate top or bottom service entrance feed which saves expensive service cable. QO Load Centers feature plated copper bus, providing superior performance and durability. This QO Load Center contains a main breaker and is rated at 150 A and 1 phase. This system provides 30 spaces in a NEMA 1 enclosure. Load center is plug on neutral ready. This 1 phase load center has 30 spaces and 30 circuits. This system provides a 150A convertible main breaker in a NEMA 1 enclosure. It also includes plug on neutral and is UL rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-11)
- EATON B-LINE Wire Rope, 1/16 In Rope Diameter, 500Ft (BKW063)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2845CP)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFR83R)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO324L125G)
- SQUARE D Load Center, QO, 3 Spaces, 60A, 120/240V, Main Lug, 3 Phase (QO403L60NS)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible, Main Lug, 1 Phase (NQ42L2)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- SQUARE D Meter pak accessory, hub, 1.25in wire size, Series A, rainproof, 3.31in (A125)
- SQUARE D Panelboard Main Breaker Kit, 150A, 347V (N150MH)
- EATON Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125RP)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures