Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Square D
Load Center, QO, 27 Spaces, 100A, 120/240V, Convertible Main Circuit Breaker, 3 Phase
Mfr # QO327M100RB
Zoro # G2552067
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Convertible Main Circuit Breaker
- Number of Spaces 27
- Amps 100A
- Voltage 120/240V
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Square D
- MFR # QO327M100RB
- Zoro # G2552067
- UPC # 785901295488
- Country of Origin United States
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Dimensions
Height | 29.84 in |
Width | 14.77 in |
Depth | 4-1/2 in |
Wire Size | AWG 4...AWG 2/0 aluminium/copper |
Description
Load Center, Number of Spaces 27, Amps 100 A, Voltage 208Y/120/240V AC, Circuit Breaker Type QO, Included Enclosure Cover Surface Cover, Main Circuit Breaker or Main Lug Convertible, Main Circuit Breaker, Max. No. of Tandem Breakers 0, Phase 3, Series QO, Height 29.84 in, Width 14.77 in, Depth 4 1/2 in, For Use With Square D QO Circuit Breakers, Bus Material Tin Plated Copper, Short Circuit Current Rating 22kA, Enclosure NEMA Rating 3R, Cover Attachment Style Side Hinge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- INSULTAB Shrink Tubing, 0.375in ID, Clear, 6in, PK5 (HSK-600 3/8 Clr 6)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- LUTRON Receptacles, USB, Tamper-Resistant, Taupe (SCR-15-UBTR-TP)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ430L4)
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250AWK)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 18 Spaces, 100A, 120/240V, Convertible Main Lug, 1 Phase (NQ18L1)
- SQUARE D Load Center, HOM, 20 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM2040L225PGC)
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M200P)
- SQUARE D Load Center, QO, 24 Spaces, 100A, PoN Convertible Main Breaker, 1 Phase (QO124M100PRB)
- SQUARE D Load Center, QO, 42 Spaces, 225A, 120/240V, Main Lug, 1 Phase (QO142L225PGC)
- Square D Panelboards, Load Centers, & Circuit Breaker Enclosures